Shop All Widespread Bathroom Faucets
Kingston Brass
FSC8939DX Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # FSC8939DX
Zoro # G3054469
product price: $302.22
/ea
Free Shipping & Returns
$302.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.06
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FSC8939DX
- Zoro # G3054469
- UPC # 663370655777
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.56 |
Width | 6.81 |
Height | 9.5 |
Item Length (Inch) | 10.56 |
Item Height (Inch) | 9.5 |
Item Width (Inch) | 6.81 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9660)
- THERM-O-DISC Electric Water Heater Control, Thermostat, Lower, 120-180 Degrees, Bulk Packed (59T4200)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- FISHER MFG Stem Kit-Lh (30000001)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.8 (L-7372-BN)
- Kingston Brass Widespread Bathroom Faucets