Shop All Widespread Bathroom Faucets
Kingston Brass
FSC8939DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # FSC8939DKL
Zoro # G3063596
product price: $302.22
/ea
Free Shipping & Returns
$302.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.06
- Features Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FSC8939DKL
- Zoro # G3063596
- UPC # 663370655746
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.81 |
Height | 9.5 |
Length | 11.06 |
Item Width (Inch) | 6.81 |
Item Length (Inch) | 11.06 |
Item Height (Inch) | 9.5 |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- PARKER FLARE FEMALE TO MALE (664FHD-4-2)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- Kingston Brass Widespread Bathroom Faucets