Shop All Toilet Repair Parts
Kingston Brass
Front Mount Toilet Tank Lever, Brushed Brass
Mfr # KTBX7
Zoro # G907966154
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Toilet Tank Levers
- Finish Brushed Brass
- Includes Tank Lever
- Length 10.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTBX7
- Zoro # G907966154
- UPC # 663370041761
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 10.69 |
Width | 2.81 |
Height | 2.75 |
Details
Material | Brass |
Type | Toilet Tank Levers |
Finish | Brushed Brass |
Includes | Tank Lever |
Mounting Style | Front |
Features | Solid brass construction for durability and reliability, For front mount installation, Fit most water closet mechanism, Traditional design, Coordinates perfectly with Buckingham collection, Cross handle for easy rotation |
Description
Flush away your problems with the Kingston Brass Buckingham front mount toilet tank lever It will instill a timeless and elegant appeal within your bathroom Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom It is available in multiple finishes to easily coordinate with your existing decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ALLPOINTS WATER FILTER CARTRIDGE , OPTIPURE CTOS-QCR (8016532)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- KINGSTON BRASS French Toilet Tank Lever, Polished Brass (KTFL2)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- KINGSTON BRASS Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Matte Black (CC53300DLTKF20)
- KINGSTON BRASS CF38202 20" X 3/8" Diameter Flat Closet Supply (CF38202)
- KOHLER Piston Assembly (1287621)
- Kingston Brass Toilet Repair Parts