Shop All Toilet Repair Parts
Kingston Brass
French Toilet Tank Lever, Polished Brass
Mfr # KTFL2
Zoro # G3750197
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant true
- Warranty 1
- DOE Certified false
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KTFL2
- Zoro # G3750197
- UPC # 663370003325
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Height (Inch) | 1.25 |
Item Length (Inch) | 11.38 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Polished Brass |
ADA Compliant | true |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | false |
Theme | Traditional |
Item Weight (lbs) | 0.64 |
CEC Certified | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Collection | French |
Description
Flush away your problems with the Kingston Brass French Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR AWWA Coupling, 5 In L (46103460421000)
- SLOAN Sprayhead Part Sfp1000 Cp Spray Head 0.35 Gpm Male Vr (3362000)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2200P-8-8)
- KOHLER Aerator Kit, 1.2Gpm (1106716-CP)
- KINGSTON BRASS French Toilet Tank Lever, Polished Chrome (KTFL1)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- LARSEN SUPPLY CO Kohl 1B1X Repl Ballcock (2652848)
- Kingston Brass Toilet Repair Parts