Shop All Bath Towel Bars and Hooks
Kingston Brass
Freestanding/Wall Mount Hardwired or Plug-In Towel Warmer, Black
Mfr # TWW3720MB
Zoro # G3055309
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Features 5 horizontal crossbars for efficient drying, Wall mount installation or freestanding, Can be hardwired or plugged into a wall socket, Overall size: (L)18-7/16" x (W)14-3/16" x (H)37-3/8", Easy installation
- Width 14.19
- Color Matte Black
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # TWW3720MB
- Zoro # G3055309
- UPC # 663370750267
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 14.19 |
Height | 37.38 |
Length | 18.44 |
Details
Finish | Matte Black |
Features | 5 horizontal crossbars for efficient drying, Wall mount installation or freestanding, Can be hardwired or plugged into a wall socket, Overall size: (L)18-7/16" x (W)14-3/16" x (H)37-3/8", Easy installation |
Color | Matte Black |
Material | Stainless Steel |
Includes | Towel Warmer |
Weight | 7.16 |
Description
Keep your towels warm and ready for you after a dip in the bath with this Templeton towel warmer. With a variety of uses and applications, this towel warmer is the perfect embodiment of traditional elegance and contemporary technology. Available in multiple finishes and enabled with an internal quick-heating technology to radiate the 5 horizontal crossbars, the towel warmer will become an essential piece of your bathroom. This model can be hardwired or used as a plug-in; can also be paired with other accessories from the Templeton Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV12)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 14mm Tube Size, Black (ZUSA-TF-PTC-138)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Polished Brass (BA1113PB)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- KINGSTON BRASS Victorian 24" Towel Bar, Polished Brass (BA1111PB)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- Kingston Brass Bath Towel Bars and Hooks