Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Polished Chrome, Freestanding
Mfr # KS8131DPL
Zoro # G3092549
product price: $705.25
/ea
Free Shipping & Returns
$705.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Hose
- Features Corrosion-resistant finish, Designed for long-lasting durability, Drip-free ceramic disc cartridge, Single Handle
- Flow Rate 6.9 gpm
- Mounting Type Freestanding
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8131DPL
- Zoro # G3092549
- UPC # 663370770579
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 44-13/16", Handshower: 7-3/16" |
Width | 6-11/16" |
Depth | Hose: 59" |
Overall Height | 6.69 |
Overall Width | 9.31 |
Overall Length | 42.19 |
Item Width (Inch) | 9.31 |
Item Length (Inch) | 42.19 |
Item Height (Inch) | 6.69 |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Freestanding Tub Faucet with Hand Shower will surely complete your refined bathroom decorum with the help of its premium, glistening finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" Tee (B4600100)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- Kingston Brass Bathtub Faucets