Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Polished Brass, Freestanding
Mfr # KS8132DL
Zoro # G0862637
Free Shipping & Returns
$945.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Hose
- Features Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
- Flow Rate 6.9 gpm
- Mounting Type Freestanding
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8132DL
- Zoro # G0862637
- UPC # 663370083051
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 44-13/16", Handshower: 7-3/16" |
Width | 6-11/16" |
Depth | Hose: 59" |
Item Length (Inch) | 42.19 |
Item Height (Inch) | 6.69 |
Item Width (Inch) | 9.31 |
Description
KS8132DL Floor Mount Tub Filler,w/Han
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085409)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA341)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- Kingston Brass Bathtub Faucets