Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding
Mfr # KS8355DL
Zoro # G0863118
product price: $926.87
/ea
Free Shipping & Returns
$926.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Freestanding Design Mounts to Floor with Including Mounting Kit
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8355DL
- Zoro # G0863118
- UPC # 663370317781
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 40-5/16" |
Depth | 7-1/2" |
Item Height (Inch) | 7.06 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 40.31 |
Description
KS8355DL Floor Mount Tub Filler,w/Han
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- IGLOO Replacement Lever Spigot, Black (00009522)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168800)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- Kingston Brass Bathtub Faucets & Accessories