Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding
Mfr # KS8135DKL
Zoro # G3100224
product price: $945.75
/ea
Free Shipping & Returns
$945.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Mounting Kit, Hose
- Features The solid brass construction also makes for a heavy, quality made product
- Flow Rate 6.9 gpm
- Mounting Type Freestanding
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8135DKL
- Zoro # G3100224
- UPC # 663370376900
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 44-13/16", Handshower: 7-3/16" |
Width | 6-11/16" |
Depth | Hose: 59" |
Overall Width | 9.31 |
Overall Height | 6.69 |
Overall Length | 42.19 |
Item Height (Inch) | 6.69 |
Item Length (Inch) | 42.19 |
Item Width (Inch) | 9.31 |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kaiser Freestanding Single Handle Tub Filler with Handshower will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-18)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- Kingston Brass Bathtub Faucets & Accessories