Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding
Mfr # KS7035DKL
Zoro # G0862086
product price: $945.75
/ea
Free Shipping & Returns
$945.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Hose
- Features Drip-Free Ceramic Disc Cartridge, 34-1/16" Spout Clearance, 10" Spout Reach, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Single Handle
- Flow Rate Hand Shower: 1.8 gpm at 80 psi; Spout: 6.9 gpm at 80 psi
- Mounting Type Freestanding
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7035DKL
- Zoro # G0862086
- UPC # 663370457005
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 44-13/16", Handshower: 7-3/16" |
Width | Tubfiller: 6-11/16" |
Depth | Hose: 59" |
Item Height (Inch) | 6.69 |
Item Length (Inch) | 42.19 |
Item Width (Inch) | 10 |
Description
KS7035DKL Freestanding Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNE05)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- RHEEM Sp12841 120V 3 Pole Contactor (SP12841)
- ZORO SELECT 1-1/2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009080)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- Kingston Brass Bathtub Faucets & Accessories