Shop All Toilet Paper Dispensers & Holders
Kingston Brass
Freestanding Toilet Paper Holder, Brushed Brass
Mfr # CC2107
Zoro # G707966057
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Brass
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC2107
- Zoro # G707966057
- UPC # 663370198533
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Toilet Paper Holder; Mounting Hardware |
Features | High quality aluminum and brass construction, 6-1/4" toilet paper rod to accommodate most rolls, 7-1/2" weighted diameter base, Easy assembly, 19-3/4' height for easy access, Overall height: 21-1/2" |
Mounting Style | Freestanding |
Description
The Georgian pedestal toilet paper holder gives the bathroom a traditional touch Additionally, its weighted base provides ease of use as it avoids tipping and falling
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Dry Wipe, White, Poly Wrapped 1/4 Fold, Hydro-entangled (HEF), 50 Wipes, 12 in x 13 in (LF-50)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- BERRY PLASTICS LSR3858X2C PE 60 gal 38 x 58 in. 0.95 Mil Can Liner On A Roll, Clear (LSR3858X2C (PE))
- KINGSTON BRASS BA8218BB Toilet Paper Holder, Brushed Brass (BA8218BB)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA2718BB)
- SOFPULL Dispenser, f/BathTissue, CenterPull, 6-3/4"x10-1/2"x10-1/2", SKE (GPC56501)
- GEN , JBT DISPENSER, 13.5in X 5in X 13.5in, TRANSPARENT (1601)
- BOBRICK Dispenser, Tissue , 2 Roll Plst (B-5288)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- Kingston Brass Toilet Paper Dispensers & Holders