Shop All Water Connectors
Kingston Brass
Freestanding Supply Line with Stop Valve, Polished Brass
Mfr # CC266S2PX
Zoro # G104245786
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Lines;Shut-Off Valve
- Finish Polished Brass
- Features Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
- Color Polished Brass
- Height 4.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC266S2PX
- Zoro # G104245786
- UPC # 663370988585
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Height | 4.56 |
Width | 6 |
Details
Includes | Supply Lines;Shut-Off Valve |
Finish | Polished Brass |
Features | Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform |
Color | Polished Brass |
Weight | 9.15 |
Description
Unity in balance and support is what this freestanding supplies embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this freestanding supply line features a floor-mount installation with 28 inch height. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua Xwfe Filter, PK 6 (XWFE 6-PACK)
- APACHE EVA Tubing Bulk Reel 1" I.D. x 1/8" Wall - 150' (15018003)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- DELTA Dual Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (25C3877)
- SHARKBITE Braided Flexible Water Heater Connector, 3/4 in, FIP, Stainless Steel, 24 in L (U3088FLEX24LF)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 72 Inch Long (9441122)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- Kingston Brass Supply Lines