Shop All Water Connectors
Kingston Brass
Freestanding Supply Line with Stop Valve, Antique Brass
Mfr # CC266S3PX
Zoro # G004245701
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Lines;Shut-Off Valve
- Finish Antique Brass
- Features Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
- Color Antique Brass
- Height 4.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC266S3PX
- Zoro # G004245701
- UPC # 663370988592
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Height | 4.56 |
Width | 6 |
Details
Includes | Supply Lines;Shut-Off Valve |
Finish | Antique Brass |
Features | Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform |
Color | Antique Brass |
Weight | 9.15 |
Description
Unity in balance and support is what this freestanding supplies embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this freestanding supply line features a floor-mount installation with 28 inch height. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- CHARLOTTE PIPE AND FOUNDRY PLUG 1/2"" SCHE 80 PVC (PVC81131000)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/2" Male x 1/2" Female NPT (STL04-04)
- SHARKBITE SS3088FLEX18BV Corrugated Flexible Water Heater Connector, 3/4 in, FIP, Stainless Steel, 18 in L (URSS3088FX18BV)
- KISSLER Water Supply Kit, 3/8, 16in.L, SS, Comp (88-1015)
- HAUSEN 72-Inch Stainless steel Washing machine connector 6FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-101-2)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- WOODFORD MANUFACTURING Water Connector, 3/4" NPTx3 ft. Brass (THERM-3)
- SPEAKMAN SPK-57661US 3/8" OD x 3/8" Com x 12" Stainless Steel Faucet Connector (SPK-57661US)
- KISSLER Supply Line, 15 in. L, 3/4 in. Stop Intel (88-5110)
- Kingston Brass Water Connectors