Shop All Faucet Accessories
Kingston Brass
Freestanding Supply Line Package, Polished Brass
Mfr # CC266S2AX
Zoro # G3746706
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- DOE Certified false
- ADA Compliant false
- Collection Kingston
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC266S2AX
- Zoro # G3746706
- UPC # 663370520419
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Width (Inch) | 6 |
Item Length (Inch) | 28 |
Item Height (Inch) | 4.56 |
Details
Item | Bath Supply Line |
Material | Brass |
Finish | Polished Brass |
DOE Certified | false |
ADA Compliant | false |
Item Weight (lbs) | 9.2 |
Collection | Kingston |
Theme | Traditional |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | true |
Warranty | 1 |
CEC Certified | false |
Description
Unity in balance and support is what this freestanding tub faucet embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this tub and shower set features a floor-mount installation and spout water flow rate of 7.0 GPM/26.5 LPM at 80 PSI, while the hand shower provides a water flow rate of 1.8 GPM/6.8 LPM at 80 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly Replacement Kit, 3-5/16" H (SP20792)
- B & K/MUELLER INDSIMPORT 34x14 BLK Hex Bushing (521-941HC)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- BK RESOURCES Flexible Water Line Connectors, Color Coded - (Red) Hot, (Blue) Cold (WL-36)
- ELKAY Crosstown Stainless Steel 13-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG1315)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- DELTA Kitchen Air Gap (72020)
- Kingston Brass Faucet Accessories