Shop All Bath Towel Bars and Hooks
Kingston Brass
Freestanding Stainless Steel Towel Holder, Oil Rubbed Bronze
Mfr # CCS6025
Zoro # G3930343
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Collection Edenscape
- Material Stainless Steel
- Warranty 1
- Installation Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCS6025
- Zoro # G3930343
- UPC # 663370322808
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Width (Inch) | 20.5 |
Item Height (Inch) | 7.06 |
Item Length (Inch) | 36.06 |
Details
Item | Freestanding Stainless Steel Towel Holder, Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Collection | Edenscape |
Material | Stainless Steel |
Warranty | 1 |
Installation Type | Freestanding |
Prop 65 Label | true |
Item Weight (lbs) | 8.82 |
ADA Compliant | true |
Low Lead Compliant | false |
Escutcheon Included | false |
DOE Certified | false |
UPC/CUPC Certified | false |
CEC Certified | false |
Theme | Modern |
Description
This freestanding towel holder is constructed from stainless steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The 3 sliding rods, slide from end to end allowing the user different towel hanging configurations. The base is weighted to prevent any accident tip-overs. Available in multiple, durable finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Welded SS Blind Flange (4381005020)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- OATEY Toilet Flange, Floor, Offset (43501)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 410 (150360-75)
- KINGSTON BRASS Milano Robe Hook, Antique Brass (BA2717AB)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- KINGSTON BRASS English Vintage 24" Dual Towel Bar, Chrome (BA7973C)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Polished Brass (BA1113PB)
- MOEN Align Single Robe Hook Brushed Nickel (YB0403BN)
- Kingston Brass Bath Towel Bars and Hooks