Shop All Bath Towel Bars and Hooks
Kingston Brass
Freestanding Stainless Steel Towel Holder, Brushed Nickel
Mfr # CCS6028
Zoro # G3927988
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCS6028
- Zoro # G3927988
- UPC # 663370322815
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Freestanding Stainless Steel Towel Holder, Brushed Nickel |
Finish | Brushed Nickel |
Material | Stainless Steel |
Description
This freestanding towel holder is constructed from stainless steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The 3 sliding rods, slide from end to end allowing the user different towel hanging configurations. The base is weighted to prevent any accident tip-overs. Available in multiple, durable finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Service Kit, Quiet-Close (1317554-0)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-6)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- KINGSTON BRASS Victorian 18" Towel Bar, Polished Brass (BA1112PB)
- KINGSTON BRASS Classic Towel Ring, Polished Chrome (BA314C)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS Classic Robe Hook, Polished Chrome (BA317C)
- WARMLYYOURS Sierra Towel Warmer, Black, Dual Connection, 8 Bars (TW-SR08KS-HP)
- Kingston Brass Bath Towel Bars and Hooks