Shop All Bathtub Faucets
Kingston Brass
Freestanding Clawfoot Tub Faucet Package with Supply Line, Polished Brass
Mfr # CCK226PXK2
Zoro # G704244899
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33
- Material Brass
- Includes Faucet; Mounting Hardware
- Color Polished Brass
- Features Fabricated from solid brass, Drip-free ceramic disc cartridge, Freestanding design mounts to the floor with included mounting kit, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-3/16" spout reach, 28" height from floor, Porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Back flow preventer for anti-siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK226PXK2
- Zoro # G704244899
- UPC # 663370988660
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 33 |
Length | 9 |
Width | 11.19 |
Details
Material | Brass |
Includes | Faucet; Mounting Hardware |
Color | Polished Brass |
Finish | Polished Brass |
Features | Fabricated from solid brass, Drip-free ceramic disc cartridge, Freestanding design mounts to the floor with included mounting kit, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-3/16" spout reach, 28" height from floor, Porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Back flow preventer for anti-siphon |
Weight | 17.5 |
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kingston freestanding clawfoot tub faucet with supply lines will surely complete your refined bathroom decorum with the help of its premium, glistening polished brass finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 17)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- SYMMONS Washer/Gasket, For Symmons Safetymix (KIT-B)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- Kingston Brass Bathtub Faucets