Shop All Shower & Bathtub Parts
Kingston Brass
FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange
Mfr # FLEURO8
Zoro # G0844394
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Faucet Finish Brushed Nickel
- Body Material Brass
- Number of Holes 0
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # FLEURO8
- Zoro # G0844394
- UPC # 663370258527
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 3 |
Item Height (Inch) | 0.5 |
Item Width (Inch) | 3 |
Description
FLEURO8 Heavy Duty Round Solid Cast Bras
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PEX PLUG (460-408NL)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2654C)
- CULLIGAN Icemaker Filter, 0.5 gpm, 5 Micron (IC-EZ-3)
- KINGSTON BRASS CC468 Single Offset Bath Supply (CC468)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- KINGSTON BRASS FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass (FLEURO7)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Polished Chrome (K112A1)
- STERLING Finesse Peak 5/16 Pivot Door, 67X33 (5699-33S-G03)
- Kingston Brass Shower & Bathtub Parts