Shop All Shower & Bathtub Parts
Kingston Brass
FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass
Mfr # FLEURO7
Zoro # G3102385
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Length 3
- Includes Shower Flange
- Material Brass
- Features 3" diameter flange, Premium solid cast brass construction, Euro round shape decorative flange, 1/2" height, 2-3/16" width, Matching with Manhattan collection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # FLEURO7
- Zoro # G3102385
- UPC # 663370787072
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 3 |
Item Height (Inch) | 0.5 |
Item Width (Inch) | 3 |
Item Length (Inch) | 3 |
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- APACHE Poly King Nipple, 2", Polypropylene, 2", Schedule 80, 150 psi Max Pressure (49030655)
- MOEN Handle Cover (1972W)
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- KINGSTON BRASS CC465 Single Offset Bath Supply (CC465)
- KINGSTON BRASS K114C5 Restoration 14" Shower Arm & Flange, Oil Rubbed Bronze (K114C5)
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- KINGSTON BRASS CC470 Double Offset Bath Supply, Matte Black (CC470)
- KINGSTON BRASS Claremont Heavy Duty Square Solid Cast Brass Shower Flange, Brass (FLSQUARE3)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- CR LAURENCE Matte Blk Frameless Shower Door Fixed Panel Wall-To-Glass Spprt Bar for 3/8-in to 1/2-in Thick Glass (SUP10MBL)
- Kingston Brass Shower & Bathtub Parts