Shop All Escutcheons & Flanges
Kingston Brass
FLCLASSIC5 3/4-Inch Decor Escutcheon, Oil Rubbed Bronze
Mfr # FLCLASSIC5
Zoro # G603055657
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Length 3.13
- Height 0.69
- Includes Flange
- Features High quality brass construction for durability and reliability, Decor escutcheon, Classic design, 3-1/8" length, 11/16" height, 13/16" I.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLCLASSIC5
- Zoro # G603055657
- UPC # 663370916236
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Length | 3.13 |
Height | 0.69 |
Width | 3.13 |
Details
Color | Oil Rubbed Bronze |
Includes | Flange |
Features | High quality brass construction for durability and reliability, Decor escutcheon, Classic design, 3-1/8" length, 11/16" height, 13/16" I.D. |
Weight | 0.12 |
Material | Brass |
Finish | Oil Rubbed Bronze |
Description
The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- DIXON Dust Plug, Type DP, 316 Stainless Steel, 4 (G400-DP-SS)
- NIBCO 1-1/2" x 1" NOM FTG x C Copper Reducer (U6002 11/2x1)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- JONES STEPHENS Polished Brass Escutcheon 1/2" CTS - 5/8" OD (E80050)
- LARSEN SUPPLY CO PriceCHR Lav WideFlange (03-1623)
- Kingston Brass Plumbing Parts & Accessories