Shop All Escutcheons & Flanges
Kingston Brass
FLCLASSIC0 3/4-Inch Decor Escutcheon, Matte Black
Mfr # FLCLASSIC0
Zoro # G303055797
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange
- Color Matte Black
- Width 3.13
- Features High quality brass construction for durability and reliability, Decor escutcheon, Classic design, 3-1/8" length, 11/16" height
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLCLASSIC0
- Zoro # G303055797
- UPC # 663370787027
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 3.13 |
Height | 0.69 |
Length | 3.13 |
Details
Includes | Flange |
Color | Matte Black |
Features | High quality brass construction for durability and reliability, Decor escutcheon, Classic design, 3-1/8" length, 11/16" height |
Material | Brass |
Finish | Matte Black |
Weight | 0.12 |
Description
The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105WB)
- Kingston Brass Plumbing Parts & Accessories