Shop All Escutcheons & Flanges
Kingston Brass
FLBELL126 Bell Flange, Polished Nickel
Mfr # FLBELL126
Zoro # G203055842
product price: $20.80
/ea
$20.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 2.38
- Color Polished Nickel
- Length 2.38
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLBELL126
- Zoro # G203055842
- UPC # 663370529191
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 2.38 |
Length | 2.38 |
Height | 1.13 |
Details
Finish | Polished Nickel |
Color | Polished Nickel |
Material | Brass |
Weight | 0.05 |
Includes | Flange |
Features | Fabricated from Solid Brass for Reliability, Fits Most of the Standard 1/2" IPS Connection, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-400A)
- RIDGID Press Tool Jaw (22968)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500093570)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- DELTA Screws (2), Escutcheon Trim (RP196)
- GROHE Universal Escutcheon Chrome (47826000)
- Kingston Brass Escutcheons & Flanges