Shop All Escutcheons & Flanges
Kingston Brass
FLBELL123 Bell Flange, Antique Brass
Mfr # FLBELL123
Zoro # G903055845
product price: $20.80
/ea
$20.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange
- Width 2.38
- Material Brass
- Weight 0.05
- Features Fabricated from Solid Brass for Reliability, Fits Most of the Standard 1/2" IPS Connection, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLBELL123
- Zoro # G903055845
- UPC # 663370529184
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 2.38 |
Length | 2.38 |
Height | 1.13 |
Details
Includes | Flange |
Material | Brass |
Weight | 0.05 |
Features | Fabricated from Solid Brass for Reliability, Fits Most of the Standard 1/2" IPS Connection, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Color | Antique Brass |
Finish | Antique Brass |
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES Faucet / Hose Adapter Lead Free (530 2050)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- VAL-MATIC 4" Flanged Cast Iron Swing Flex Check Valve (504A)
- HONEYWELL Am101C1070-Ut-1Lf Aquamix 1070 (AM101C1070)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205WB)
- Kingston Brass Plumbing Parts & Accessories