Shop All Escutcheons & Flanges
Kingston Brass
FLBELL11167 11/16-Inch OD Comp Bell Flange, Brushed Brass
Mfr # FLBELL11167
Zoro # G503055740
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11
- Finish Brushed Brass
- Includes Flange
- Length 2.38
- Width 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLBELL11167
- Zoro # G503055740
- UPC # 663370587566
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Length | 2.38 |
Width | 2.38 |
Height | 1.2 |
Details
Weight | 0.11 |
Finish | Brushed Brass |
Includes | Flange |
Features | Bell Flange, 11/16" Diameter I.D 2-3/8" O.D, Polished Chrome, High Quality Brass Construction |
Color | Brushed Brass |
Material | Brass |
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- ZORO SELECT 1" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Brushed Brass (KS7977AL)
- ARROWHEAD BRASS 14 Frost Free Hydrant (465-14QTLF)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- DELTA Flange, Shower (RP6025OB)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- Kingston Brass Escutcheons & Flanges