Shop All Escutcheons & Flanges
Kingston Brass
FLBELL11165 11/16-Inch OD Comp Bell Flange, Oil Rubbed Bronze
Mfr # FLBELL11165
Zoro # G403055772
product price: $18.20
/ea
$18.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
- Includes Flange
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLBELL11165
- Zoro # G403055772
- UPC # 663370587542
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Height | 1.19 |
Length | 2.38 |
Width | 2.38 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Includes | Flange |
Weight | 0.1 |
Features | Bell Flange, 11/16" Diameter I.D 2-3/8" O.D, Polished Chrome, High Quality Brass Construction |
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline (107-814-NF)
- ZORO SELECT PVC DWV Sanitary Tee with Right Side Inlet, Hub, 3 in x 3 in x 3 in x 2 in Pipe Size (1WJR4)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-18-G)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.500 ID X .625 OD X 96.000 [Each] (TPCCL.500X.625X96.000)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- DELTA Shower Flange (RP6025BL)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- Kingston Brass Escutcheons & Flanges