Shop All Faucet Repair and Maintenance
Kingston Brass
FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel
Mfr # FL588
Zoro # G3109218
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Height 0.38
- Length 2.5
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # FL588
- Zoro # G3109218
- UPC # 663370736469
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.38 |
Length | 2.5 |
Width | 2.5 |
Item Height (Inch) | 0.38 |
Item Width (Inch) | 2.5 |
Item Length (Inch) | 2.5 |
Details
Material | Brass |
Finish | Brushed Nickel |
Includes | Flange |
Item | Escutcheon Plate |
Color | Brushed Nickel |
ADA Compliant | false |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 5/8" pipe, Height: 3/8", Compliant with California Energy Commission Title 20 |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 0.02 |
UPC/CUPC Certified | false |
Collection | Made To Match |
CEC Certified | false |
Theme | Traditional |
Prop 65 Label | false |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ISPRING Sediment Filter Replacement Cartridge for Whole House (FP15B)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- KINGSTON BRASS KBSPR2 Kitchen Faucet Side Sprayer (KBSPR2)
- KINGSTON BRASS KPK103P Trimscape Plumbing Supply Kit Combo, Antique Brass (KPK103P)
- KINGSTON BRASS KPK105P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK105P)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- Kingston Brass Faucet Repair and Maintenance