Shop All Faucet Repair and Maintenance
Kingston Brass
FL488 Made To Match 1/2" FIP Brass Flange, Brushed Nickel
Mfr # FL488
Zoro # G3095245
product price: $11.67
/ea
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Length 2.5
- Width 2.5
- Height 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FL488
- Zoro # G3095245
- UPC # 663370736506
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.5 |
Width | 2.5 |
Height | 0.38 |
Item Height (Inch) | 0.38 |
Item Length (Inch) | 2.5 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Brushed Nickel |
Includes | Flange |
ADA Compliant | false |
Color | Brushed Nickel |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8", Compliant with California Energy Commission Title 20 |
Item | Escutcheon Plate |
Theme | Traditional |
Prop 65 Label | false |
Collection | Made To Match |
UPC/CUPC Certified | false |
Warranty | 1 |
Low Lead Compliant | false |
DOE Certified | false |
CEC Certified | false |
Item Weight (lbs) | 0.02 |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Chrome (D50TE-26)
- TOTO Non-Hold Flush Valve Tower Pus H Type Ri (THU732)
- KOHLER Components 1H Wm Lav Handle - Lever (77980-4-BV)
- KINGSTON BRASS KBS798SP Kitchen Faucet Sprayer for KB798 (KBS798SP)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202K)
- KINGSTON BRASS KF5330BB 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve, Brushed Brass (KF5330BB)
- KINGSTON BRASS CC43101DX Concord 1/2" IPS x 3/8" O.D. Qrtr Turn Angle Stop Valve, Chrm (CC43101DX)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- CULLIGAN Replacement cartridge for SY/IC/RV, 750 (750R)
- Kingston Brass Faucet Repair and Maintenance