Shop All Faucet Repair and Maintenance
Kingston Brass
FL480 Made To Match 1/2" FIP Brass Flange, Matte Black
Mfr # FL480
Zoro # G3100179
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Height 0.38
- ADA Compliant false
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FL480
- Zoro # G3100179
- UPC # 663370829222
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.38 |
Length | 2.5 |
Width | 2.5 |
Item Height (Inch) | 0.38 |
Item Length (Inch) | 2.5 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Flange |
Item | Escutcheon Plate |
ADA Compliant | false |
Color | Matte Black |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Depth: 3/8" |
Prop 65 Label | false |
UPC/CUPC Certified | false |
DOE Certified | false |
Collection | Made To Match |
Low Lead Compliant | false |
Warranty | 1 |
Item Weight (lbs) | 0.02 |
CEC Certified | false |
Theme | Traditional |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (829-025)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80 (1LMC5)
- ANVIL 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038609)
- KINGSTON BRASS FL482 Made To Match 1/2" FIP Brass Flange, Polished Brass (FL482)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass (FL382)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- DANCO Faucet Handle for Lavatory, Tub & Shower in Clear Acrylic (DA44484)
- Kingston Brass Faucet Repair and Maintenance