Shop All Faucet Repair and Maintenance
Kingston Brass
FL388 Made To Match 3/8" FIP Brass Flange, Brushed Nickel
Mfr # FL388
Zoro # G3089356
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Features High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 3/8" pipe, Depth: 3/8", Compliant with California Energy Commission Title 20
- ADA Compliant false
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FL388
- Zoro # G3089356
- UPC # 663370736421
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.38 |
Width | 2.5 |
Length | 2.5 |
Item Length (Inch) | 2.5 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 0.38 |
Details
Material | Brass |
Finish | Brushed Nickel |
Includes | Flange |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 3/8" pipe, Depth: 3/8", Compliant with California Energy Commission Title 20 |
ADA Compliant | false |
Color | Brushed Nickel |
Item | Escutcheon Plate |
Prop 65 Label | false |
Low Lead Compliant | false |
Warranty | 1 |
UPC/CUPC Certified | false |
CEC Certified | false |
Item Weight (lbs) | 0.02 |
Theme | Traditional |
DOE Certified | false |
Collection | Made To Match |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- T&S BRASS Swivel Adapter (034A)
- IMPERIAL Flaring/Reaming Kit, 3 Pc, 37 Deg (402-FA)
- KINGSTON BRASS FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass (FL382)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202XK)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Vlv W/ 5" Extension, Brass (CC83252DL)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- PFISTER Pfister Dome Cap 529 Pd/Sl Pvd (941-337S)
- Kingston Brass Faucet Repair and Maintenance