Shop All Faucet Repair and Maintenance
Kingston Brass
FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass
Mfr # FL382
Zoro # G3089706
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Color Polished Brass
- Height 0.38
- Features High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 3/8" pipe, Depth: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FL382
- Zoro # G3089706
- UPC # 663370736407
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.38 |
Length | 2.5 |
Width | 2.5 |
Item Height (Inch) | 0.38 |
Item Width (Inch) | 2.5 |
Item Length (Inch) | 2.5 |
Details
Material | Brass |
Finish | Polished Brass |
Includes | Flange |
Color | Polished Brass |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 3/8" pipe, Depth: 3/8" |
ADA Compliant | false |
Item | Escutcheon Plate |
Low Lead Compliant | false |
Warranty | 1 |
Collection | Made To Match |
UPC/CUPC Certified | false |
Theme | Traditional |
Prop 65 Label | false |
CEC Certified | false |
DOE Certified | false |
Item Weight (lbs) | 0.02 |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Solid End Cap, 4 in, 316L SS, Domestic (16AMV-R400)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- KOHLER Flush Valve Kit (83486)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10 (N4HDPE)
- KINGSTON BRASS FL388 Made To Match 3/8" FIP Brass Flange, Brushed Nickel (FL388)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- KINGSTON BRASS KDH8401 2 Functions Pull-Out Sprayer (KDH8401)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- ELKAY Accessory, In Wall Carrier Bi-Level, Finish: Black (MLP200)
- Kingston Brass Faucet Repair and Maintenance