Shop All Escutcheons & Flanges
Kingston Brass
FL381 3/8" FIP Brass Flange, Polished Chrome
Mfr # FL381
Zoro # G003055561
product price: $10.37
/ea
$10.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Weight 0.02
- Features High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 3/8" pipe, Depth: 3/8"
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FL381
- Zoro # G003055561
- UPC # 663370736391
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 0.38 |
Details
Weight | 0.02 |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 3/8" pipe, Depth: 3/8" |
Color | Polished Chrome |
Finish | Polished Chrome |
Includes | Flange |
Material | Brass |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- ZORO SELECT 3" FNPT SS Cross (4381037900)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- JONES STEPHENS Oil Rubbed Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105RB)
- Kingston Brass Escutcheons & Flanges