Shop All Escutcheons & Flanges
Kingston Brass
FL380 3/8" FIP Brass Flange, Matte Black
Mfr # FL380
Zoro # G903055500
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Includes Flange
- Color Matte Black
- Weight 0.02
- Height 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FL380
- Zoro # G903055500
- UPC # 663370829185
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 2.5 |
Height | 0.38 |
Length | 2.5 |
Details
Includes | Flange |
Color | Matte Black |
Weight | 0.02 |
Material | Brass |
Features | High quality brass construction for durability and reliability, Can be used to cover unslightly holes, Will accommodate a 3/8" pipe, 11/16" I.D., Overall size: (L)2-1/2" x (H)3/8" |
Finish | Matte Black |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (460-240)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- KOHLER Bracket Kit (1279163)
- MOEN Posi-Temp(R) Tub/Shower (T2137EP)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- THRIFCO PLUMBING Price-Pfister Wide Spread Flange, Chrome (4400928)
- KOHLER Bolt, Flange Hollow (1161779)
- Kingston Brass Escutcheons & Flanges