Shop All Centerset Bathroom Faucets
Kingston Brass
FB5611NML 4-Inch Centerset Bathroom Faucet with Retail Pop-Up
Mfr # FB5611NML
Zoro # G6379948
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass;Acrylic
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FB5611NML
- Zoro # G6379948
- UPC # 663370347405
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 3.63 |
Item Length (Inch) | 6 |
Item Width (Inch) | 5 |
Description
Exquisitely styled for your taste, this faucet will enhance your bathroom living space. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. The Kingston Brass 4-Inch Centerset Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.012.020)
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 1 In (7333 1)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- ZORO SELECT PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size (P448-040)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612FL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- VICTORIAN FB7621PL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB7621PL)
- Kingston Brass Bathroom Sink Faucets & Accessories