Shop All Bath Towel Bars and Hooks
Kingston Brass
English Vintage Towel Ring, Polished Chrome
Mfr # BA7974C
Zoro # G3930097
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection English Vintage
- UPC/CUPC Certified false
- Product Diameter (Inch) 2.5
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA7974C
- Zoro # G3930097
- UPC # 663370049934
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Height (Inch) | 3.5 |
Item Width (Inch) | 6.13 |
Product Diameter (Inch) | 2.5 |
Item Length (Inch) | 7 |
Details
Item | English Vintage Towel Ring, Polished Chrome |
Finish | Polished Chrome |
Collection | English Vintage |
Item Weight (lbs) | 0.85 |
UPC/CUPC Certified | false |
Warranty | 1 |
CEC Certified | false |
DOE Certified | false |
Theme | Traditional |
ADA Compliant | true |
Installation Type | Wall Mount |
Prop 65 Label | true |
Low Lead Compliant | false |
Material | Brass |
Escutcheon Included | false |
Description
The English Vintage Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the English Vintage Collection for a matching set. This Collection will aid in enhancing a traditional theme.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00005)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- ANVIL 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310547005)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KINGSTON BRASS Freestanding Stainless Steel Towel Holder, Oil Rubbed Bronze (CCS6025)
- KINGSTON BRASS Victorian 18" Towel Bar, Polished Brass (BA1112PB)
- KINGSTON BRASS Governor 18" Towel Bar, Polished Chrome (BA2972C)
- KINGSTON BRASS BAH8211PN Concord 24" Single Towel Bar, Polished Nickel (BAH8211PN)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- KINGSTON BRASS BAH821330SB Concord 30" Double Towel Bar, Brushed Brass (BAH821330SB)
- KOHLER Plate, Wall Mount (1145789)
- Kingston Brass Bath Towel Bars and Hooks