Shop All Bath Towel Bars and Hooks
Kingston Brass
English Vintage 24" Dual Towel Bar, Chrome
Mfr # BA7973C
Zoro # G3910366
product price: $68.22
/ea
$68.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection English Vintage
- Material Brass
- ADA Compliant true
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA7973C
- Zoro # G3910366
- UPC # 663370049927
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Width (Inch) | 5.75 |
Item Length (Inch) | 26.5 |
Item Height (Inch) | 4.75 |
Product Diameter (Inch) | 2.5 |
Details
Item | English Vintage 24" Dual Towel Bar, Chrome |
Finish | Polished Chrome |
Collection | English Vintage |
Material | Brass |
ADA Compliant | true |
DOE Certified | false |
Escutcheon Included | false |
Installation Type | Wall Mount |
Theme | Traditional |
Warranty | 1 |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | false |
CEC Certified | false |
Item Weight (lbs) | 2.11 |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass English Vintage Dual Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the English Vintage Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flange-Washer F/Ez Metal Drain Br Nkl (M962457-2950A)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CM240)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 500', Clear (PU08M/516CC)
- APOLLO PEX 1/2 in. Copper Crimp Ring (25-Pack), 25PK (APXCR1225PK)
- KINGSTON BRASS BAH612318AB Monarch 18" Dual Towel Bar, Antique Brass (BAH612318AB)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Brushed Nickel (BAK1117SN)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- Kingston Brass Bath Towel Bars and Hooks