Shop All Washroom Accessories
Kingston Brass
Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Black
Mfr # SRCR120
Zoro # G3175410
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edenscape
- Height 0.31
- Color Matte Black
- Material Brass
- Width 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SRCR120
- Zoro # G3175410
- UPC # 663370518478
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 0.31 |
Width | 1.56 |
Length | 2.81 |
Item Height (Inch) | 0.31 |
Item Width (Inch) | 1.56 |
Item Length (Inch) | 2.81 |
Details
Item | Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Black |
Collection | Edenscape |
Color | Matte Black |
Finish | Matte Black |
Material | Brass |
ADA Compliant | false |
Includes | Shower Curtain Ring |
Features | Solid Brass Construction with Triple Plating for Durability, Apply to Standard 60"and 72" Shower Curtain, Comes with 12 Pieces per Set, Corrosion-Resistant Finish, Rolling Ball is 8mm Diameter, Ring is made from 2.2mm thick brass, Designed for Long-Lasting Durability, Easy-to-Use |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Theme | Traditional |
Prop 65 Label | true |
DOE Certified | false |
Item Weight (lbs) | 0.28 |
Warranty | 1 |
Low Lead Compliant | false |
CEC Certified | false |
Description
Small changes in your bathroom decor can make a great difference to your bathroom atmosphere. Upgrade your shower experience with the effortless glide of these matte black roller ball shower curtain rings. Made of solid brass, these curtain rings are easily installed onto your existing shower curtain rod. 12 pieces are included in each set.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722627)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- KINGSTON BRASS SCC8341 Pedestal Toilet Paper Holder W/ Toilet Brush Holder, Chrome (SCC8341)
- KINGSTON BRASS BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass (BAH821318478PB)
- KINGSTON BRASS Heritage Toilet Paper Holder, Oil Rubbed Bronze (BA1758ORB)
- KINGSTON BRASS CC3171 Adjustable Hotel Single Curved Shower Curtain Rod (CC3171)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- JOSEPH JOSEPH Bathroom Caddy Gry/Wht (70513)
- Kingston Brass Washroom Accessories