Shop All Bathroom Sink Faucets
Kingston Brass
Eagan Single-Handle Bathroom Faucet W/ Push Pop-Up, Black/Rose Gold
Mfr # KS2237KL
Zoro # G3078585
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 1
- Weight 4.04
- Height 11.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS2237KL
- Zoro # G3078585
- UPC # 663370836794
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 11.44 |
Length | 2.94 |
Width | 6.5 |
Item Height (Inch) | 11.44 |
Item Width (Inch) | 6.5 |
Item Length (Inch) | 2.94 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Whitaker single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black/rose gold finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNH16)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL ANGLE STOP (114-630NL)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822786)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- KINGSTON BRASS KS1492TAL Vessel Sink Faucet, Polished Brass (KS1492TAL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (67510W-6104)
- Kingston Brass Bathroom Sink Faucets