Shop All Garbage Disposal Accessories
Kingston Brass
Dual Outlet Garbage Disposal Air Switch Kit, Brushed Nickel
Mfr # KADK218
Zoro # G307964934
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposal Air Switch Combo
- Overall Width (In.) 2.81
- Overall Height (In.) 3.75
- Color/Finish Brushed Nickel
- Material of Construction Brass;ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KADK218
- Zoro # G307964934
- UPC # 196507001562
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 2.81 |
Overall Height (In.) | 3.75 |
Overall Length (In.) | 5.44 |
Details
Type | Disposal Air Switch Combo |
Color/Finish | Brushed Nickel |
Material of Construction | Brass;ABS |
Includes | Air Switch Button;Power Module |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and dual outlet power module
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- DAYTON 1" Slip PVC Spring Check Valve (4RG72)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 L/Stop Flush Valve (3010140)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KADK216)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- Kingston Brass Garbage Disposal Accessories