Shop All Garbage Disposal Accessories
Kingston Brass
Dual Outlet Disposal Power Module, Black
Mfr # PMD402
Zoro # G407964971
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.88
- Material of Construction ABS
- Overall Width (In.) 2.81
- Color/Finish Black
- Type Disposal Power Module Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # PMD402
- Zoro # G407964971
- UPC # 196507010670
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Height (In.) | 1.88 |
Overall Width (In.) | 2.81 |
Overall Length (In.) | 5.44 |
Details
Material of Construction | ABS |
Color/Finish | Black |
Type | Disposal Power Module Box |
Includes | Disposal Power Module Box |
Description
This air switch power module from the Trimscape Collection by Kingston Brass, paired with one of our colorcoordinated air switches, will make it safer to activate your garbage disposal eliminating the risk of electrical shock This unit is designed with an extra outletwhich is not controlled by the air switch Easy to install and even easier to operate
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 24 Shower Barre (97625-BL)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (462-040X)
- FLUIDMASTER Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel (B6F12)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KASK216)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KASK311)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- ROHL Waste Disposal Air Switch Button (AS425ULB)
- Kingston Brass Garbage Disposal Accessories