Shop All Bathroom Sink Faucets
Kingston Brass
Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome
Mfr # FB101
Zoro # G3066709
product price: $35.07
/ea
$35.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FB101
- Zoro # G3066709
- UPC # 663370318634
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | FB101 4" Centerset Lavatory Faucet,w/ |
Residential / Commercial | Residential |
Material | Brass |
Description
Item FB101 4 In. Centerset Lavatory Faucet,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker (1/2") For - Part# 0969 (969)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT (BFAS2030CFS)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS KS7991TAL Bridge Bathroom Faucet, Polished Chrome (KS7991TAL)
- KINGSTON BRASS CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome (CC8L1)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS KB321LL Bidet Faucet, Polished Chrome (KB321LL)
- DELTA Roman Tub Trim (T2764-RB)
- Kingston Brass Bathroom Sink Faucets