Shop All Bathtub Drains
Kingston Brass
DTTA2161 Tip-Toe Bath Tub Drain
Mfr # DTTA2161
Zoro # G0843737
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 11.25
- Color/Finish Polished Chrome
- Drain Material Plastic
- Pipe Dia. - Drains 1-1/2
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTTA2161
- Zoro # G0843737
- UPC # 663370008924
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 11.25 |
Pipe Dia. - Drains | 1-1/2 |
Item Length (Inch) | 11.25 |
Item Width (Inch) | 6.5 |
Item Height (Inch) | 3.19 |
Details
Color/Finish | Polished Chrome |
Item | DTTA2161 Tip-Toe Bath Tub Drain |
Drain Material | Plastic |
Material of Construction | Plastic |
Collection | Made To Match |
Prop 65 Label | false |
Item Weight (lbs) | 1.32 |
Finish | Polished Chrome |
ADA Compliant | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Escutcheon Included | false |
DOE Certified | false |
Theme | Modern |
Material | Plastic |
CEC Certified | false |
Warranty | 1 |
Description
DTTA2161 Tip-Toe Bath Tub Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS DLL200MB Lift & Lock Bathtub Drain (DLL200MB)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- Kingston Brass Bathtub Drains