Shop All Bathtub Drains
Kingston Brass
DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit
Mfr # DTT5302A3
Zoro # G0843649
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.13
- Color/Finish Vintage Brass
- Material of Construction Zinc
- Connection 1-1/2"
- Drain Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT5302A3
- Zoro # G0843649
- UPC # 663370546723
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Details
Color/Finish | Vintage Brass |
Material of Construction | Zinc |
Item | DTT5302A3 Easy Touch Toe-Tap Drain Conve |
Connection | 1-1/2" |
Drain Material | Zinc |
Description
DTT5302A3 Easy Touch Toe-Tap Drain Conve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010800)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- KOHLER Purist Single Control Lav Faucet (14404-4A-BN)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Oil Rubbed Bronze (DLT20ORB)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- Kingston Brass Bathtub Drains