Shop All Bathtub Drains
Kingston Brass
DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit
Mfr # DTT5302A2
Zoro # G0843484
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Brass
- Drain Material Zinc Alloy/ABS
- Material of Construction Zinc Alloy/ABS
- Connection 1-1/2"
- Length - Drains 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT5302A2
- Zoro # G0843484
- UPC # 663370298639
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Item Width (Inch) | 3.13 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 3.13 |
Details
Color/Finish | Polished Brass |
Item | DTT5302A2 Easy Touch Toe-Tap Drain Conve |
Drain Material | Zinc Alloy/ABS |
Material of Construction | Zinc Alloy/ABS |
Connection | 1-1/2" |
Item Weight (lbs) | 0.64 |
Escutcheon Included | false |
Material | Zinc Alloy;ABS |
ADA Compliant | false |
Finish | Polished Brass |
Warranty | 1 |
CEC Certified | false |
Low Lead Compliant | false |
DOE Certified | false |
Prop 65 Label | false |
UPC/CUPC Certified | false |
Theme | Traditional |
Collection | Made To Match |
Description
DTT5302A2 Easy Touch Toe-Tap Drain Conve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (404E111N012)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Brushed Nickel (DLT17SN)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- DANCO BLK Tub Drain Trim Kit (11081)
- Kingston Brass Bathtub Drains