Shop All Bathtub Drains
Kingston Brass
DTT2202 Tip-Toe Bath Tub Drain with Overflow
Mfr # DTT2202
Zoro # G0843466
product price: $120.22
/ea
Free Shipping & Returns
$120.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Color/Finish Polished Brass
- Drain Material Brass
- Length - Drains 29.5
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT2202
- Zoro # G0843466
- UPC # 663370009112
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 29.5 |
Item Length (Inch) | 24 |
Item Width (Inch) | 12 |
Item Height (Inch) | 3.19 |
Details
Gauge | 20 |
Color/Finish | Polished Brass |
Drain Material | Brass |
Material of Construction | Brass |
Connection | 1-1/2" |
Item | DTT2202 Tip-Toe Bath Tub Drain,w/Over |
Finish | Polished Brass |
Collection | Made To Match |
Low Lead Compliant | false |
Material | Brass |
Escutcheon Included | false |
Warranty | 1 |
ADA Compliant | false |
Item Weight (lbs) | 5.26 |
UPC/CUPC Certified | false |
DOE Certified | false |
Theme | Modern |
CEC Certified | false |
Prop 65 Label | true |
Description
DTT2202 Tip-Toe Bath Tub Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- DIXON Mini Needle Valve Female to Female, 1/2" (FFS404)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-BL)
- Kingston Brass Bathtub Drains