Shop All Bathtub Drains
Kingston Brass
DTT2201 Tip-Toe Bath Tub Drain with Overflow
Mfr # DTT2201
Zoro # G0843457
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Gauge 20
- Drain Material Brass
- Connection 1-1/2"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT2201
- Zoro # G0843457
- UPC # 663370009105
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 29.5 |
Item Height (Inch) | 3.19 |
Item Length (Inch) | 24 |
Item Width (Inch) | 12 |
Details
Item | DTT2201 Tip-Toe Bath Tub Drain,w/Over |
Color/Finish | Polished Chrome |
Gauge | 20 |
Drain Material | Brass |
Connection | 1-1/2" |
Material of Construction | Brass |
DOE Certified | false |
Low Lead Compliant | false |
Theme | Modern |
Escutcheon Included | false |
Finish | Polished Chrome |
Item Weight (lbs) | 5.26 |
UPC/CUPC Certified | false |
ADA Compliant | false |
Prop 65 Label | true |
Collection | Made To Match |
Warranty | 1 |
CEC Certified | false |
Material | Brass |
Description
DTT2201 Tip-Toe Bath Tub Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- KINGSTON BRASS DTT2202 Tip-Toe Bath Tub Drain with Overflow (DTT2202)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Oil Rubbed Bronze (DLT20ORB)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- KINGSTON BRASS VTDESHOEPB Toe-Touch Tub Drain with Overflow, Polished Brass (VTDESHOEPB)
- KINGSTON BRASS DTT2186 Tip-Toe Tub Waste and Overflow, 20 Gauge, Polished Nickel (DTT2186)
- WATCO 501 Series 16 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Brushed Nickel (501-PP-BRS-BN)
- Kingston Brass Bathtub Drains