Shop All Bathtub Drains
Kingston Brass
DTT2188 Tip-Toe Bath Tub Drain with Overflow
Mfr # DTT2188
Zoro # G0843509
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 27.5
- Material of Construction Brass
- Drain Material Brass
- Gauge 20
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT2188
- Zoro # G0843509
- UPC # 663370009075
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 27.5 |
Details
Item | DTT2188 Tip-Toe Bath Tub Drain,w/Over |
Material of Construction | Brass |
Drain Material | Brass |
Gauge | 20 |
Connection | 1-1/2" |
Color/Finish | Brushed Nickel |
Description
DTT2188 Tip-Toe Bath Tub Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 Solder (6PDZ3)
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" (86385)
- MOEN Handshower Cradle (252002BN)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- JONES STEPHENS Old World Bronze Toe Touch Tub Drain (P3562WB)
- Kingston Brass Bathtub Drains