Shop All Bathtub Drains
Kingston Brass
DTT2185 18" Tub Waste & Overflow with Tip Toe Drain
Mfr # DTT2185
Zoro # G0843439
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Length - Drains 23.25
- Gauge 20
- Material of Construction Brass
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTT2185
- Zoro # G0843439
- UPC # 663370179310
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 23.25 |
Details
Drain Material | Brass |
Gauge | 20 |
Item | DTT2185 18" Tub WasteOverflow,w/Ti |
Material of Construction | Brass |
Connection | 1-1/2" |
Color/Finish | Oil Rubbed Bronze |
Description
DTT2185 18 In. Tub WasteOverflow,w/Ti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x PVC S-Trap with Nut & Washer (4401983)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- KOHLER Bedpan Washer (13925-CP)
- ZORO SELECT 1/4" x 1/8" FNPT 316 SS Reducing Coupling (60RC111N014018)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- Kingston Brass Bathtub Drains