Shop All Bathtub Drains
Kingston Brass
DTT2181 Tip-Toe Bath Tub Drain with Overflow
Mfr # DTT2181
Zoro # G0843579
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Color/Finish Polished Chrome
- Material of Construction Brass
- Drain Material Brass
- Length - Drains 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT2181
- Zoro # G0843579
- UPC # 663370009051
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 27.5 |
Item Length (Inch) | 27.5 |
Product Diameter (Inch) | 2.81 |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 12.5 |
Details
Item | DTT2181 Tip-Toe Bath Tub Drain,w/Over |
Connection | 1-1/2" |
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Drain Material | Brass |
Gauge | 20 |
Material | Brass |
CEC Certified | false |
Theme | Modern |
DOE Certified | false |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Collection | Made To Match |
Item Weight (lbs) | 5.08 |
Finish | Polished Chrome |
Escutcheon Included | false |
Low Lead Compliant | false |
Warranty | 1 |
ADA Compliant | false |
Description
DTT2181 Tip-Toe Bath Tub Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- PROPLUS 3/4 Black Malleable Coupling (45086)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- Kingston Brass Bathtub Drains