Shop All Bathtub Drains
Kingston Brass
DTT2166 16" Bathtub Waste & Overflow Drain
Mfr # DTT2166
Zoro # G0843588
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Drain Material Brass
- Connection 1-1/2"
- Length - Drains 22.25
- Color/Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTT2166
- Zoro # G0843588
- UPC # 663370536243
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 22.25 |
Details
Gauge | 20 |
Drain Material | Brass |
Connection | 1-1/2" |
Item | DTT2166 16" Bathtub WasteOverflow Dra |
Color/Finish | Polished Nickel |
Material of Construction | Brass |
Description
DTT2166 16 In. Bathtub WasteOverflow Dra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 18-3/8x18-3/8x8", Undr Bath (ELUH16)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI07)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- SIOUX CHEIF FLOOR DRAIN COVER 7-1/4"" (847-7)
- Kingston Brass Bathtub Drains