Shop All Bathtub Drains
Kingston Brass
DTT2162 16" Bathtub Waste & Overflow Drain
Mfr # DTT2162
Zoro # G0843335
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 25.5
- Gauge 20
- Connection 1-1/2"
- Color/Finish Polished Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT2162
- Zoro # G0843335
- UPC # 663370008986
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Details
Gauge | 20 |
Connection | 1-1/2" |
Color/Finish | Polished Brass |
Material of Construction | Brass |
Item | DTT2162 16" Bathtub WasteOverflow Dra |
Drain Material | Brass |
Description
DTT2162 16 In. Bathtub WasteOverflow Dra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Green Relief Valve, Closet Or Urinal (A19ALC)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- KOHLER Plate, Wall Mount (1053985)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- WATCO Bath Waste, Flexible, PVC, 24 In L (FLEX924-PP-PVC-CP)
- Kingston Brass Bathtub Drains